Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS

  • Zoro #: G0185388
  • Mfr #: 6145SM101.002
$253.76
  • Finish: Polished Chrome
  • Spud Coupling: 3/4 in
  • Includes: (4) Batteries, Cover Tube, Flange for 3/4 in Top Spud, Spud Coupling, Wall Flange
See full product details
This item ships free.

American Standard #6145SM101.002 Specifications

  • Zoro #: G0185388
  • Mfr #: 6145SM101.002
Finish: Polished Chrome Spud Coupling: 3/4 in
Includes: (4) Batteries, Cover Tube, Flange for 3/4 in Top Spud, Spud Coupling, Wall Flange Pressure Range: 20 to 80 psi
Item: Automatic Flush Valve Fixture Connection: Top Spud
Manufacturers Warranty Length: 5 yr Inlet Size: 3/4 in IPS
Brand and Series: American Standard Ultima(TM) Battery Life: 3 yr @ 3000 Flushes/Month
Rough-In: 11 1/2 in Sensor Range: 8 in to 48 in
Gallons per Flush: 1.0 Basic Power Source: Battery
Flush Mode: Single Flush Standards: ANSI A117.1, ANSI/ASME A112.19.2, ASSE 1037
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Automatic Flush Valve

Technical Guides

Reviews of American Standard #6145SM101.002