Shop Alternate Products
This Product is Discontinued
American Standard
Wall Mount, Shower Arm, Polished Chrome (Discontinued)
Mfr # 1660240.002
Zoro # G6129067
This Product is Discontinued
Key Features
- Includes Escutcheon
- Number of Holes 1
- Finish Polished Chrome
- Material of Construction Brass
- Tub and Shower Category Shower Arms
Explore More Products
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm 1660.527.295
- AMERICAN STANDARD Flowise 3 Function Showerhead 1660.717.002
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome 1660510.002
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome M962507-0020A
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G 1660.528.002
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch 9038074.002
- AMERICAN STANDARD Spectra Duo 1.8 Bn 9038254.295
- AMERICAN STANDARD Spectra Duo 1.8 Ch 9038254.002
- AMERICAN STANDARD ThreeFuncRainShwrhd A3305Qm-1.75GPM 1660.652.295
- CHATHAM BRASS Pilfer-Proof 2GPM Showerhead 10-2SV
- MOEN Posi-Temp(R) Shower Only T2842EP
- American Standard Showerheads and Tub Faucets