Shop Alternate Products
This Product is Discontinued
American Standard
Dual Handle 4" Mount, 3 Hole SoftColny Cont wMtl Drn MtlLev, Polished chrome (Discontinued)
Mfr # 2275.509.002
Zoro # G8386003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes