Shop Alternate Products
This Product is Discontinued
American Standard
Colony Soft Laundry (Discontinued)
Mfr # 2475.540.002
Zoro # G8386721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 1.50 gpm