American Standard
Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 6055205.002
Zoro # G2833241
Free Shipping & Returns
$287.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Replacement Parts
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome 7074140.002
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet 7075104.295
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet 7075006.002
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome 7500140.002
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet 7075104.002
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet 7075004.002
- AMERICAN STANDARD Low Arc Bathroom Faucet, 2-5/16" H 7455801.295
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5-1/4" H 7052121.002
- AMERICAN STANDARD SS 2Hand FaucetSpray 7408.400.075
- MOEN Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated 74998
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated Z7443-XL-FC
- American Standard Bathroom Sink Faucets & Accessories