American Standard
Thermostatic Mixing Valve, Brass, 70 psi
Mfr # 605XTMV1070
Zoro # G5368151
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 0.35 to 7 gpm
- Inlet Type Threaded
- Outlet Type Threaded
- Inlet Size 3/8" Compression
Explore More Products
- CALEFFI 521500A 3/4" Npt. Lead Free 521500A
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz 1/2 LF1170M2-UT-PRESS
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi HG110D
- WATTS Thermostatic Mixing Valve 3/8 LFUSG-B M3
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi 3/4 LF MMV-PEX
- HONEYWELL Am102C-1Lf Aquamix Lead Free AM102C-1LF
- BRADLEY Thermostatic POU Valve 15 GPM S59-4016S
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT G6020
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI M5000HWG
- BRASSCRAFT MANUFACTURING Brasscraft Manufacturing KTCR11FX C1 Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression KTCR11FX C1
- SCHNEIDER ELECTRIC Vb-7313-0-4-09 1-1/4" Npt 3-Way VB-7313-0-
- American Standard Valves