American Standard
Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # 775B105.002
Zoro # G7320461
Free Shipping & Returns
$215.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Replacement Parts
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome 7385050.002
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr 7385.008.002
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome 7500140.002
- AMERICAN STANDARD Wristblade Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome 8355101.002
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H 7755115.002
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome 7018.801.002
- AMERICAN STANDARD Lever Handle 6" to 12" Mount, 3 Hole Bathroom Faucet, PVD Brushed Nickel 7430801.295
- AMERICAN STANDARD Low Arc Bathroom Faucet, 2-5/16" H 7455801.002
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, PVD Brushed Nickel 7430451.295
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel 7300/15
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd 1203-1/01
- American Standard Bathroom Sink Faucets