KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerator, Anti-Microbial, Laminar Flow

AMERICAN STANDARD| Zoro #: G2147065| Mfr #: M962550-0020A

$16.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 55/64"
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Stream: Laminar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147065 Mfr #: M962550-0020A
Thread Size: 55/64"Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Stream: LaminarType: Anti-Microbial, Vandal Resistant, Female Threads
Package Quantity: 1Item: Aerator
Finish: ChromeFlow Rate (GPM): 1.5
Country of Origin (subject to change): United States

Description

Aerator, Anti-Microbial,Vandal-Resistant,Laminar Flow, Female Threads, Connection 55/64 Female In, Material of Construction Metal, Chrome Finish, Height 5/16 In, Width 1-1/16 In, Length 1-1/16 In, Diameter 1-1/16 In, Flow Rate (GPM) 1.5, For Use With American Standard Faucets And Most Faucets, Includes Key

Reviews