Aerator, Laminar Flow, Female, 1.5 GPM

AMERICAN STANDARD| Zoro #: G1799971| Mfr #: M922884-0020A

$5.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Type: Female
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799971 Mfr #: M922884-0020A
Package Quantity: 1Type: Female
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessFinish: Chrome
Flow Rate (GPM): 1.5Item: Aerator
Thread Size: 55/64"Stream: Laminar
Country of Origin (subject to change): United States

Description

Aerator,Laminar Flow , Female Threads, Connection 55/64 Female In, Material of Construction Metal, Chrome Finish, Height 5/16 In, Width 1-1/16 In, Length 1-1/16 In, Diameter 1-1/16 In, Flow Rate (GPM) 1.5, For Use With American Standard Faucets And Most Faucets

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews