KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerator, Laminar Flow, Male, 1.5 GPM

AMERICAN STANDARD| Zoro #: G0577123| Mfr #: M922885-0020A

$13.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Vandal Resistant, Male Threads
Thread Size: 15/16"
Flow Rate (GPM): 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577123 Mfr #: M922885-0020A
Type: Vandal Resistant, Male ThreadsThread Size: 15/16"
Flow Rate (GPM): 1.5Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Finish: ChromePackage Quantity: 1
Item: AeratorStream: Laminar
Country of Origin (subject to change): United States

Description

Aerator,Vandal Resistant,Laminar Flow, Male Threads, Connection 15/16 Male In, Material of Construction Metal, Chrome Finish, Height 5/16 In, Width 1-1/16 In, Length 1-1/16 In, Diameter 1-1/16 In, Flow Rate (GPM) 1.5, For Use With American Standard Faucets And Most Faucets, Includes Key

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews