Aerator, Male, 1.0 GPM, Vandal-Resistant

AMERICAN STANDARD| Zoro #: G1762345| Mfr #: M922996-0020A

$12.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 1.0Package Quantity: 1Thread Size: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762345 Mfr #: M922996-0020A
Flow Rate (GPM): 1.0Package Quantity: 1
Thread Size: 15/16"Item: Aerator, Male
Finish: ChromeType: Vandal-Resistant, Pressure Compensating
Country of Origin (subject to change): United States

Description

Aerator, Male, Thread Size Type Male, Thread Size 15/16 In., Flow Rate 1.00 gpm, Flow Outlet Type Aerated, Chrome Finish

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews