KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerator, Vandal Resistant, Female, 0.5 GPM

AMERICAN STANDARD| Zoro #: G0457651| Mfr #: 066074-0020A

$11.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Vandal Resistant, Pressure-Compensating, Female Threads
Thread Size: 55/64"
Flow Rate (GPM): 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457651 Mfr #: 066074-0020A
Type: Vandal Resistant, Pressure-Compensating, Female ThreadsThread Size: 55/64"
Flow Rate (GPM): 0.5Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Finish: ChromePackage Quantity: 1
Item: AeratorCountry of Origin (subject to change): United States

Description

Aerator, Vandal ResistantPressure-Compensating, Female Threads, Connection 55/64 Female In, Material of Construction Metal, Chrome Finish, Height 5/16 In, Width 1 1/16 In, Length 1 1/16 In, Diameter 1 1/16 In, Flow Rate (GPM) 0.5, For Use With American Standard Faucets And Most Faucets, Includes Key

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews