Aerator, Vandal Resistant, Male, 0.5 GPM

AMERICAN STANDARD| Zoro #: G1178091| Mfr #: 066508-0020A

$10.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 0.5Item: AeratorFinish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178091 Mfr #: 066508-0020A
Flow Rate (GPM): 0.5Item: Aerator
Finish: ChromeType: Vandal Resistant, Pressure-Compensating, Male Threads
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessPackage Quantity: 1
Thread Size: 15/16"Country of Origin (subject to change): United States

Description

Aerator, Thread Size Type Male, Thread Size 15/16 In., Flow Rate 0.50 gpm, Flow Outlet Type Spray, Chrome Finish

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews