
American Standard Chrome Centerset Bathroom Sink Faucet 4 in. (Discontinued)
- Mfr # 7413201.002
- Zoro # G410913973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7413201.002
Zoro #
G410913973
UPC #
12611578328
Country of Origin
Mexico
Description
Soft and sweeping curves help define the stylish Chatfield Mid-Arc 2-Handle Centerset Bathroom Faucet from American Standard. Durable metal lever handles give a sense of strength and beauty while offering precision water and temperature control. WaterSense approved, the 1.2 GPM Chatfield faucet is ADA-compliant and drip-free for life, guaranteed.
- • ADA compliant for ease of use
- • Scratch and corrosion resistant finish
- • Adjustable flow rate, washerless
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.