Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS
  • Zoro #: G0191347
  • Mfr #: 6145SM013.002
$253.76
  • Flush Mode: Single Flush
  • Rough-In: 11-1/2"
  • Item: Automatic Flush Valve
See full product details
This item ships free.

American Standard #6145SM013.002 Specifications

  • Zoro #: G0191347
  • Mfr #: 6145SM013.002
Flush Mode: Single Flush Rough-In: 11-1/2"
Item: Automatic Flush Valve Inlet Size: 3/4" IPS
Finish: Polished Chrome Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 3/4" Top Spud, (4) Batteries
Gallons per Flush: 0.125 Fixture Connection: Top Spud
Basic Power Source: Battery Sensor Range: 8" to 48"
Spud Coupling: 3/4" Battery Life: 3 yr. @ 3000 Flushes/Month
Standards: ASSE 1037, ANSI/ASME A112.19.2, ANSI A117.1 Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
Brand and Series: American Standard Ultima(TM) Manufacturers Warranty Length: 5 yr.
Pressure Range: 20 to 80 psi Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Automatic Flush Valve

Technical Guides

Reviews of American Standard #6145SM013.002