Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS
  • Zoro #: G0185914
  • Mfr #: 6147SM161.002
$253.76
  • Standards: ASSE 1037, ANSI/ASME A112.19.2, ANSI A117.1
  • Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 1-1/2" Top Spud, (4) Batteries
  • Pressure Range: 25 to 80 psi
See full product details
This item ships free.

American Standard #6147SM161.002 Specifications

  • Zoro #: G0185914
  • Mfr #: 6147SM161.002
Standards: ASSE 1037, ANSI/ASME A112.19.2, ANSI A117.1 Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 1-1/2" Top Spud, (4) Batteries
Pressure Range: 25 to 80 psi Inlet Size: 1" IPS
Spud Coupling: 1-1/2" Battery Life: 3 yr. @ 3000 Flushes/Month
Flush Mode: Single Flush Rough-In: 11-1/2"
Basic Power Source: Battery Sensor Range: 8" to 48"
Manufacturers Warranty Length: 5 yr. Fixture Connection: Top Spud
Finish: Polished Chrome Item: Automatic Flush Valve
Brand and Series: American Standard Ultima(TM) Gallons per Flush: 1.6
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Automatic Flush Valve

Technical Guides

Reviews of American Standard #6147SM161.002