American Standard
Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet
- Zoro #: G8386128
- Mfr #: 2315.228.020
Tap to zoom
Hover or click to zoom
$347.68
- Item: BabyDevro 10" High RndFrntToilet Wh
- Mounting Style: Floor
- Bowl Shape: Round
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $347.68
American Standard #2315.228.020 Specifications
- Zoro #: G8386128
- Mfr #: 2315.228.020
- Item: BabyDevro 10" High RndFrntToilet Wh
- Mounting Style: Floor
- Bowl Shape: Round
- Color: White
- Gallons per Flush: 1.28
- Material: Vitreous China
- Width: 17-1/4"
- Standards: ASME A112.19.2-2008/CSA B45.1-08; CEC
- Depth: 24-3/8" to 24-3/4"
- Collection: Baby Devoro(TM) FloWise(R)
- Height: 24-1/2"
- Rim Height: 10-1/4"
- Rough-In: 10"
- Includes: 3128.001 Round Front Universal Bowl; Bolt Caps; 4019.228 Tank; Coupling Components; Tank Trim
- Rough-In (In.): 10
- Finish: Vitreous china
- Country of Origin (subject to change): United States
Description
BabyDevro 10 In. High RndFrntToilt Wh
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.