Shop Alternate Products
This Product is Discontinued
American Standard
Bathroom Sink, Counter Top, 20-3/8 In. L (Discontinued)
Mfr # 0476028.020
Zoro # G3259252
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Counter Top
- Color White
- Overall Length 20 3/8 in
Customers Also Purchased
- Brand American Standard
-
MFR #
0476028.020
-
Zoro #
G3259252
- UPC # 033056025222
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 20 3/8 in |
Overall Width | 17 3/8 in |
Overall Height | 7 5/8 in |
Bowl Size | 16 in x 10 in |
Bowl Depth | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 16 in |
Bowl Width | 10 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Counter Top |
Color | White |
Drain Opening | 1 1/4 in |
Number of Stations | 1 |
Faucet Mounting Centers | 4 in |
Side Splash | no |
ADA Compliant | Yes |
Bowl Shape | D-Shape |
Standards | ANSI A117.1, ASME A112.19.2 |
Includes | Front Overflow, Faucet Ledge, Self-Rimming with Cutout Template |
Number of Holes | 3 |
Back Splash | No |
ADA Compliance | Yes |
Includes Faucet | No |
Finish | High Gloss |
Mounting Location - Faucet | Deck |
Includes Basket Strainer | No |
Mounting Type - Sinks | Countertop |
Indoor/Outdoor Usage | Indoor |
Series | Aqualyn(R) |
Sink Material | Vitreous China |
No. of Bowls | 1 |
Sink Type | Bathroom |
Number of Faucet Holes | 3 |
Includes Installation Hardware | No |
Includes Drain Pipe | No |
Description
Bathroom Sink, Bowl Depth 5 5/8 in, D-Shape, Bowl Size 16 in x 10 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Centerset, Faucet Mounting Centers 4 in, High Gloss, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 5/8 in, Overall Length 20 3/8 in, Overall Width 17 3/8 in, American Standard, Aqualyn(R) Series, Vitreous China, Sink Type Bathroom
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov