Bathroom Sink, Undermount, 19-1/4 In. L

AMERICAN STANDARD| Zoro #: G0951702| Mfr #: 0496221.020

$47.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr. CommercialSide Splash: noOverall Width: 19-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951702 Mfr #: 0496221.020
Manufacturers Warranty Length: 1 yr. CommercialSide Splash: no
Overall Width: 19-1/4"ADA Compliant: Yes
Body Material: Vitreous ChinaBack Splash: No
Number of Holes: 0Includes: Front Overflow, Mounting Kit, Cutout Template
With Faucet / Without Faucet: Without FaucetDrain Opening: 1-1/4"
Bowl Shape: OvalOverall Height: 7-3/16"
Overall Length: 16-1/4"Standards: ASME A112.19.2M, CAN/CSA B45, ANSI A117.1
Bowl Size: 17" x 14"Color: White
Number of Stations: 1Item: Bathroom Sink
Mounting Type: UndermountBowl Depth: 5-1/2"
Country of Origin (subject to change): Mexico

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color White, Overall Length 16-1/4 In., Overall Width 19-1/4 In., Overall Height 7-3/16 In., Bowl Size 17 In. x 14 In., Bowl Depth 5-1/2 In., ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Number of Stations 1, Drain Opening 1-1/4 In., Number of Holes 0, Includes Front Overflow, Mounting Kit, Cutout Template, Manufacturers Warranty Length 1 yr. Commercial

Reviews