KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bathroom Sink, Wall, 18-1/2 In. L, 17 In. W

AMERICAN STANDARD| Zoro #: G1977026| Mfr #: 0321026.020

$60.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 18-1/2"
Number of Holes: 3
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977026 Mfr #: 0321026.020
Overall Width: 18-1/2"Number of Holes: 3
Color: WhiteBowl Shape: Rectangular
Number of Stations: 1Side Splash: no
With Faucet / Without Faucet: Without FaucetADA Compliant: No
Item: Bathroom SinkFaucet Mounting Centers: 4"
Back Splash Height: 2-1/4"Includes: Rear Overflow, Soap Depression, Faucet Ledge, Wall Hanger
Body Material: Vitreous ChinaOverall Length: 17"
Manufacturers Warranty Length: 1 yr. CommercialDrain Opening: 1-1/4"
Bowl Size: 14-1/4" x 10-3/4"Back Splash: No
Bowl Depth: 6"Mounting Type: Wall
Overall Height: 10"Standards: ASME A112.19.2
Country of Origin (subject to change): Mexico

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 17 In., Overall Width 18-1/2 In., Overall Height 10 In., Bowl Size 14-1/4 In. x 10-3/4 In., Bowl Depth 6 In., ADA Compliant No, Back Splash No, Bowl Shape Rectangular, Back Splash Height 2-1/4 In., Side Splash No, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4 In., Number of Holes 3, Includes Rear Overflow, Soap Depression, Faucet Ledge, Wall Hanger

Reviews