Circuit Board for Selectronic Faucets

AMERICAN STANDARD| Zoro #: G2337027| Mfr #: A950487-0070A

$22.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Controls, Sensors and Transformers
Fits Brand: American Standard
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337027 Mfr #: A950487-0070A
Sub-Category: Controls, Sensors and TransformersFits Brand: American Standard
Material: PlasticFor Use With Mfr. Model Number: 6067262.007, 6067263.007, 6067323.007, 6067361.007, 6067321.007, 6067322.007, 6067223.007, 6067261.007, 6067221.007, 6067222.007, 6065262.007, 6065263.007, 6065321.007, 6065322.007, 6065362.007, 6065363.007, 6065323.007, 6065361.007, 6065223.007, 6065261.007, 6065221.007, 6065222.007, 6063511.002, 6063515.002, 6063410.007, 6063501.007, 6063401.007, 6063405.007, 6063310.007, 6063305.007, 6063205.007, 6063210.007,
For Use With Grainger Item Number: 44D820, 44D821, 44D824, 44D825, 44D822, 44D823, 44D818, 44D819, 44D816, 44D817, 44D795, 44D796, 44D797, 44D798, 44D802, 44D803, 44D799, 44D801, 44D793, 44D794, 44D791, 45A158, 44D784, 44D785, 44D782, 44D783, 44D781, 44D780, 44D777, 44D778, 44D779, 44D776, 44D774, 44D772, 44D769, 44D771, 44D773, 44D770, 44D768, 44D766, 44D765, 44D767, 44D764, 44D756, 44D758, 44D763, 44D759, 44D757, 44D755, 29RT51, 29RT50, 29RT59For Use With: American Standard Selectronic and Ceratronic Faucets
Item: Circuit BoardCountry of Origin (subject to change): Taiwan, Province of China

Description

Circuit Board, Material Plastic, Fits Brand American Standard, For Use With American Standard Selectronic and Ceratronic Faucets

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews