Complete Toilet, Round Front Bowl, 1.28 gpf Flush, 12 in Rough-In, 15 in H Rim, White

  • Mfr # 736DA101.020

  • Zoro # G116054901


product price:  $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736DA101.020
Zoro #
G116054901
UPC #
193406306606
Country of Origin
Mexico

Description

American Standard Complete Toilet, Flush Rate: 1.28 gpf, Bowl Shape: Round Front, Water Surface Area: 9 x 8 in, Rough-In Size: 12 in, Trapway Size: 2 in, Flush Valve Size: 3 in, Overall Dimensions: 29.38 in H x 27.81 in W x 19.19 in D, Rim Height: 15 in, Vitreous China, White, Floor Mounting, Includes: Bowl, Color Matched Bolt Caps, Color Matched Seat, Tank and Wax Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products