Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet

  • Zoro #: G5378919
  • Mfr #: 7074140.002
$51.79
  • Mounting Type - Faucet: Deck
  • Replacement Cartridge: Mfr. No. M964005-0070A
  • Finish: Polished chrome
See full product details
Orders over $75 ship free.

American Standard #7074140.002 Specifications

  • Zoro #: G5378919
  • Mfr #: 7074140.002
Mounting Type - Faucet: Deck Replacement Cartridge: Mfr. No. M964005-0070A
Finish: Polished chrome Flow Outlet Type (Faucet): Aerated
Number of Holes: 2 or 3 Valve Type: Ceramic Disc
Standards: ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 ADA Compliant: Yes
Manufacturers Warranty Length: Limited Lifetime Includes: Swivel Spout
Flow Rate: 1.5 gpm Connection: 1/2" NPSM
Item: Low Arc Service Sink Faucet Number of Handles: 2
Spout Length: 7 1/2 in Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Body Material: Cast Brass Mounting Hole Center to Center: 4"
Flow Outlet Type - Faucet: Aerated Ligature Resistant: No
Flow Outlet Type: Aerator Faucet Operation: Dual Handle
Mounting Type: 2-Hole or 3-Hole Faucet Finish: Chrome
Handle Type: Lever Material: Metal, Brass
Series: Colony Pro CEC Compliant: CEC Compliant
Faucet Activation: Manual Faucet Body Material: Cast Brass
Water Inlet Connection Type: NPSM Valve Type - Faucets: Hot/Cold Cartridge
Max. Mounting Hole Center Distance: 4 in Faucet Type: Service Sink Faucet
ADA Compliance: Yes Water Inlet Connection Size: 1/2 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Item Low Arc Service Sink Faucet

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of American Standard #7074140.002