Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS

  • Zoro #: G4837642
  • Mfr #: 6045SM013.002
$305.55 5% off
$289.64
  • Fixture Connection: Top Spud
  • Valve Design: Piston
  • Pressure Range: 20 to 80 psi
See full product details
This item ships free.

American Standard #6045SM013.002 Specifications

  • Zoro #: G4837642
  • Mfr #: 6045SM013.002
Fixture Connection: Top Spud Valve Design: Piston
Pressure Range: 20 to 80 psi Exposed/Concealed: Exposed
Sensor Range: 15-3/4 in to 31-1/2 in Green Environmental Attribute: Product Contributes To Reducing Water Consumption
Flush Mode: Single Flush Green Certification or Other Recognition: WaterSense Approved
Spud Coupling: 1 1/2 in Basic Power Source: Battery
Fixture Mount: Wall Gallons per Flush: 0.125
Inlet Size: 3/4 in IPS Rough-In: 11 1/2 in
Standards: ADA, ANSI/ASME 112.19.2, ASSE 1037 Finish: Polished chrome
Manufacturers Warranty Length: 5 yr Fixture Type: Urinal
Item: Automatic Flush Valve Battery Life: 3 yr @ 3000 Flushes/Month
Brand and Series: American Standard Shop By: New Low Price
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Automatic Flush Valve

Reviews of American Standard #6045SM013.002