Bathroom Faucet Standard Spout, Chrome, 2 or 3 Holes, Wrist Blade Handle

AMERICAN STANDARD| Zoro #: G0849003| Mfr #: 5500170.002

$107.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Residential / Commercial: Commercial
Number of Holes: 2
Number of Handles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849003 Mfr #: 5500170.002
Residential / Commercial: CommercialNumber of Holes: 2
Number of Handles: 2Mounting Hole Center to Center: 4"
Flow Rate: 1.50 gpmFaucet Operation: Manual
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessMounting Type: Centerset
Valve Type: Ceramic DiscStandards:
Green Certification or Other Recognition: WaterSense ApprovedFinish: Chrome
Connection: 1/2"Replacement Cartridge: 2CYV2
Body Material: Cast BrassIncludes:
ADA Compliant: YesSpout Length: 3-3/4"
Temp. Control: NoHandle Material: Metal
Handle Type: Wrist BladeFlow Outlet Type: Pressure Compensating Aerated
Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. CommercialFaucet Spout: Standard
Drain Type: NoneCountry of Origin (subject to change): Mexico

Description

Lavatory Faucet, Trade Name Monterrey, Handle Type Blade, Material of Construction Cast Brass, Faucet Finish Chrome, Spout 3 3/4 In., Spout Standard, Number of Holes 2 or 3, Deck Mounting, Mounting Centers 4 In., Connection 1/2 In NPSM In., Flow Rate 1.5 GPM, Replacement Cartridge G0862373, Drain Type None, Cartridge Ceramic Disc, Outlet Type Pressure-compensating Aerator, Operation Manual, ADA Compliant, Standards ADA, ASME A112.18.1, ANSI A117.1, CSA B 125, NSF 61/Section 9, CA AB 1953

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews