Bathroom Faucet Standard Spout, Chrome, 2 or 3 Holes, Lever Handle

AMERICAN STANDARD| Zoro #: G1733304| Mfr #: 2175505.002

$69.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733304 Mfr #: 2175505.002
Flow Outlet Type: Pressure Compensating AeratedADA Compliant: Yes
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm or Less
Includes: Mounting Nuts, Supply NutsStandards: ADA; ASME A112.18.1; ANSI A117.1; CSA B 125; NSF 61/Section 9; CA AB 1953
Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. CommercialFlow Outlet Type: Pressure Compensating Aerated
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm or Less
ADA Compliant: YesHandle Material: Metal
Handle Type: LeverFlow Rate: 1.2 gpm
Mounting Type: DeckDrain Type: Pop-Up Hole, Less Drain
Number of Handles: 1Replacement Cartridge: Mfr. No. A951470-0070A
Body Material: MetalNumber of Holes: 2 or 3
Mounting Hole Center to Center: 4"Item: Bathroom Faucet
Faucet Operation: ManualSpout Length: 4-3/16"
Faucet Spout: StandardConnection: 1/2" NPSM
Valve Type: Ceramic DiscFinish: Chrome
Residential / Commercial: CommercialCountry of Origin (subject to change): Mexico

Product Description

WaterSense Approved

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews