PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Bathroom Faucet Standard Spout, Polished Chrome, 3 Holes, Lever Handle

AMERICAN STANDARD| Zoro #: G1944196| Mfr #: 2175502.002

$82.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944196 Mfr #: 2175502.002
ADA Compliant: YesGreen Certification or Other Recognition: WaterSense Approved
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessFlow Outlet Type: Pressure Compensating Aerated
Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. CommercialCompliance: ADA Compliant, WaterSense, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section 9, Prop 65
Flow Outlet Type: Pressure Compensating AeratedGreen Certification or Other Recognition: WaterSense Approved
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessADA Compliant: Yes
Mounting Hole Center to Center: 4"Handle Type: Lever
Flow Rate: 1.20 gpmHandle Material: Metal
Mounting Type: DeckDrain Type: Pop Up
Replacement Cartridge: Mfr. No. A951470-0070ANumber of Handles: 1
Body Material: Cast BrassNumber of Holes: 3
Faucet Operation: ManualSpout Length: 1-5/8"
Faucet Spout: StandardConnection: 3/8"
Valve Type: Ceramic DiscFinish: Polished chrome
Temp. Control: NoResidential / Commercial: Residential
Country of Origin (subject to change): Mexico

Product Description

Lavatory Faucet, Colony Soft, Handle Type Lever, Material of Construction Brass/Plastic, Faucet Finish Chrome, Spout 4 3/16 In., Spout Standard, Number of Holes 3, Deck Mounting, Mounting Centers 4 In., Connection 1/2 In NPSM In., Flow Rate 1.5 GPM, Replacement Cartridge G1495681, Drain Type SpeedConnect Pop Up, Cartridge Ceramic Disc, Outlet Type Pressure-compensating Aerator, Operation Manual, Standards ADA, ASME A112.18.1, ANSI A117.1, CSA B 125, NSF 61/Section 9, CA AB 1953, WaterSense Approved

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA, CO
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews