BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpm

AMERICAN STANDARD| Zoro #: G0550681| Mfr #: 2275509.002

$60.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Metal
Handle Type: Lever
Connection: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550681 Mfr #: 2275509.002
Body Material: MetalHandle Type: Lever
Connection: 3/8"Number of Handles: 2
Flow Outlet Type: Pressure Compensating AeratedManufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. Commercial
Valve Type: Ceramic DiscTemp. Control: Yes
Spout Length: 4-3/16"Handle Material: Metal
Item: Standards:
Drain Type: NoneNumber of Holes: 3
Faucet Operation: ManualFaucet Spout: Standard
Flow Rate: 1.20 gpmFinish: Chrome
Replacement Cartridge: Mfr. No. A954120-0070AResidential / Commercial: Residential
Mounting Hole Center to Center: 4"Mounting Type: Deck
ADA Compliant: YesIncludes:
Country of Origin (subject to change): Mexico

Description

Lavatory Faucet, Colony Soft, Handle Type Lever, Material of Construction Brass/Plastic, Faucet Finish Chrome, Spout 4 3/16 In, Spout Standard, Number of Holes 3, Deck Mounting, Mounting Centers 4 In., Connection 1/2 NPSM In, Flow Rate 1.5 GPM, Replacement Cartridge G1902101, Drain Type SpeedConnect Pop Up, Cartridge Ceramic Disc, Outlet Type Pressure-compensating Aerator, Operation Manual, ADA Compliant, Standards ADA, ASME A112.18.1, ANSI A117.1, CSA B 125, NSF 61/Section 9, CA AB 1953

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews