JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bathroom Faucet Standard Spout, Chrome, 2 or 3 Holes, Lever Handle

AMERICAN STANDARD| Zoro #: G1841061| Mfr #: 5400142H.002

$103.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841061 Mfr #: 5400142H.002
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type: Pressure Compensating AeratedADA Compliant: Yes
Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. CommercialFlow Outlet Type: Pressure Compensating Aerated
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
ADA Compliant: YesReplacement Cartridge: Mfr. No. 028610-0070A
Number of Handles: 2Body Material: Cast Brass
Number of Holes: 2Handle Type: Lever
Mounting Hole Center to Center: 4"Flow Rate: 1.50 gpm
Handle Material: MetalMounting Type: Deck
Drain Type: NoneFaucet Operation: Manual
Spout Length: 3-9/16"Faucet Spout: Standard
Connection: 1/2"Finish: Chrome
Residential / Commercial: CommercialTemp. Control: No
Country of Origin (subject to change): Mexico

Product Description

Lavatory Faucet, Trade Name Heritage, Handle Type Lever, Material of Construction Cast Brass, Faucet Finish Chrome, Spout 3 9/16 In., Spout Standard, Number of Holes 2 or 3, Deck Mounting, Mounting Centers 4 In., Connection 1/2 In NPSM In., Flow Rate 1.5 GPM, Replacement Cartridge G2292297, Drain Type None, Cartridge Ceramic Disc, Outlet Type Pressure-compensating Aerator, Operation Manual, ADA Compliant, Standards ADA, ASME A112.18.1, ANSI A117.1, CSA B 125, NSF 61/Section 9, CA AB 1953

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews