- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Manual 4" Mount, 3 Hole Reliant Bathroom Faucet, Polished chrome
Shop Alternate Products
This Product is Discontinued
American Standard
Manual 4" Mount, 3 Hole Reliant Bathroom Faucet, Polished chrome (Discontinued)
Mfr # 7385047.002
Zoro # G1766983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand American Standard
-
MFR #
7385047.002
-
Zoro #
G1766983
- UPC # 012611437274
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 5-9/16" |
Connection Size | 3/8" Compression |
Manufacturers Warranty Length | 5 yr. |
Spout Length | 2-5/8" |
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.20 gpm |
Handle Material | Metal |
Number of Handles | 1 |
Body Material | Cast Brass |
Flow Outlet Type | Pressure Compensating Aerated |
ADA Compliance | Yes |
Includes | Spec Sheet Install Sheet Warranty Faucet Handles Drain Bathroom Faucet |
Ligature Resistant | No |
CEC Compliant | CEC Compliant |
Compliance | ADA Compliant, WaterSense, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section 9, Prop 65 |
Flow Outlet Type - Faucet | Aerated |
Mounting Type - Faucet | Deck |
Battery Charger CEC Compliant | CEC Compliant |
Faucet Spout | Standard |
Standards | WaterSense, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section 9, Prop 65 |
Temp. Control | Yes |
Flow Outlet Type (Faucet) | Aerated |
Item | Reliant Bathroom Faucet |
Green Certification or Other Recognition | WaterSense Approved |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Commercial / Residential | Commercial |
Drain Type | None |
Connection | 3/8" |
Valve Type | Ceramic Disc |
Replacement Cartridge | Mfr. No. 023529-0070A |
Residential / Commercial | Commercial |
Faucet Finish | Chrome |
Description
Item Reliant Bathroom Faucet
Documents & Resources
- This item has been restricted from sale in the following states: CA
Replacement Parts
On page
1 of 1