Bathroom Faucet Standard Spout, Chrome, 1 or 3 Holes, Lever Handle

AMERICAN STANDARD| Zoro #: G0508042| Mfr #: 1480101.002

$110.60 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508042 Mfr #: 1480101.002
Valve Type: Ceramic DiscFaucet Spout: Standard
Number of Handles: 1ADA Compliant: Yes
Handle Type: LeverFaucet Operation: Manual
Flow Outlet Type: Pressure Compensating AeratedFlow Rate: 1.20 gpm
Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. CommercialHandle Type: Lever
Spout Length: 2"Number of Holes: 1
Replacement Cartridge: Mfr. No. 023529-0070ADrain Type: Pop Up
Overall Height: 5"Mounting Type: Deck
Connection: 3/8"Residential / Commercial: Residential
Body Material: Cast BrassMounting Hole Center to Center: Single Hole
Temp. Control: YesFinish: Chrome
Handle Material: MetalCountry of Origin (subject to change): Mexico

Product Description

Lavatory Faucet, Seva, Handle Type Lever, Material of Construction Cast Brass, Faucet Finish Chrome, Spout 4 1/2 In, Spout Standard, Number of Holes 1 or 3, Mounting Centers 1 or 4 In, Connection 3/8 In Comp In, Hose Length 22 In, Flow Rate 1.5 GPM, Replacement Cartridge G2618104, Drain Type SpeedConnect Pop Up, Cartridge Ceramic Disc, Outlet Type Pressure-Compensating Aerator, Operation Manual, Standards ADA, ASME A112.18.1, ANSI A117.1, CSA B 125, NSF 61/Section 9, CA AB 1953

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA, CO
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews