KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Bathroom Faucet Standard Spout, Chrome, 1 Hole, Push Handle

AMERICAN STANDARD| Zoro #: G2142183| Mfr #: 1340105.002

$77.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Deck
Drain Type: None
Connection: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142183 Mfr #: 1340105.002
Mounting Type: DeckDrain Type: None
Connection: 3/8"Temp. Control: No
ADA Compliant: YesItem: Bathroom Faucet
Faucet Operation: MeteringFlow Outlet Type: Pressure Compensating Aerated
Handle Material: MetalNumber of Handles: 1
Spout Length: 5-3/8"Includes:
Residential / Commercial: CommercialBody Material: Low Lead Cast Brass
Valve Type: MeteringFinish: Chrome
Manufacturers Warranty Length: LifetimeFlow Rate:
Green Certification or Other Recognition: WaterSense ApprovedHandle Type: Push
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessNumber of Holes: 1
Replacement Cartridge: 2CYV4Faucet Spout: Standard
Standards: Mounting Hole Center to Center: Single Hole
Country of Origin (subject to change): Mexico

Description

Lavatory Faucet, One Handle Metering, Trade Name Metering, Handle Type Push, Material of Construction Cast Brass, Faucet Finish Chrome, Spout 3 1/2 In., Spout Standard, Number of Holes 1, Deck Mounting, Connection 3/8 Compression, Flow Rate 1.5 GPM, Replacement Cartridge G0366256, Drain Type Without Pop Up Drain, Cartridge Metering, ADA Compliant, Standards ADA, CSA, ASME/ANSI, IAPMO, California Proposition 65, Warranty Length Lifetime

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews