American Standard
Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # 1340M105.002
Zoro # G2093944
Free Shipping & Returns
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Replacement Parts
Explore More Products
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet 7075205.002
- AMERICAN STANDARD Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet 7075802.002
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet 7075002.295
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome 7500170.002
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome 8351076.002
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome 2064152.002
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5-5/8" H 7052207.295
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5-1/4" H 7052807.002
- AMERICAN STANDARD Paradigm Faucet 702B103.002
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain C-KBF1019BG-KPW100BG
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze 3559-RBMPU-DST
- American Standard Bathroom Sink Faucets