Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Rigid Utility Sink Faucet, Rough Chrome, 2 Holes, Vandal Resistant Lever Handle

  • Zoro #: G5039352
  • Mfr #: 8350235.004

Rigid Utility Sink Faucet, Rough Chrome, 2 Holes, Vandal Resistant Lever Handle

  • Zoro #: G5039352
  • Mfr #: 8350235.004

$103.48 /ea

Details
  • Spout Length: 6-1/2"
  • Compliance: ADA Compliant
  • Faucet Spout: Rigid
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

American Standard #8350235.004 Specifications

  • Zoro #: G5039352
  • Mfr #: 8350235.004
Spout Length: 6-1/2" Compliance: ADA Compliant
Faucet Spout: Rigid Material: Cast Brass
Handle Type: Vandal Resistant Lever Number of Handles: 2
Faucet Spout Shape: Straight Finish: Rough Chrome
Mounting Type (Faucet): Wall Body Material: Cast Brass
Manufacturers Warranty Length: 5 yr. Commercial Connection: 1/2" NPT
Number of Holes: 2 Mounting Hole Center to Center: 8"
ADA Compliant: Yes Includes: Bucket Hook
Flow Outlet Type (Faucet): Aerated Item: Utility Sink Faucet
Replacement Cartridge: 2CYV2 Flow Rate: 20.00 gpm
Mounting Type: Wall Valve Type: Disc
Standards: ANSI A117.1, ASME A112.18.1, CSA B 125 Faucet Handle Type: Lever
Country of Origin (subject to change): Mexico

Description

Whether you're installing, repairing or changing out a kitchen faucet in your home or office, we have an incredible selection of models to choose from. Here is some additional information about American Standard Utility Sink Faucet. Number Of Holes: 2, Finish: Rough Chrome, Material: Cast Brass.

Reviews of American Standard #8350235.004