Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Rigid Utility Sink Faucet, Rough Chrome, 2 Holes, Vandal Resistant Lever Handle

  • Zoro #: G5040761
  • Mfr #: 8350243.004

$120.51

Details
  • Flow Outlet Type: Back flow
  • Faucet Finish: Chrome
  • Finish: Polished chrome
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Standard #8350243.004 Specifications

  • Zoro #: G5040761
  • Mfr #: 8350243.004
Flow Outlet Type: Back flow Faucet Finish: Chrome
Finish: Polished chrome ADA Compliant: Yes
Item: Utility Sink Faucet Spout Length: 6-3/4"
Manufacturers Warranty Length: 5 yr. Commercial Mounting Type: Wall
Handle Type: Vandal Resistant Lever Faucet Spout Shape: Straight
Replacement Cartridge: 2CYV2 Body Material: Cast Brass
Mounting Hole Center to Center: 8" Includes: Vacuum Breaker, Bucket Hook
Number of Holes: 2 Flow Outlet Type (Faucet): Aerated
Compliance: ADA Compliant Flow Rate: 15.0 gpm
Mounting Type - Faucet: Wall Mounting Type (Faucet): Wall
Flow Outlet Type - Faucet: Aerated Material: Cast Brass
Connection: 1/2" NPT Faucet Spout: Rigid
Connection Size: 1/2" NPT Faucet Handle Type: Lever
Standards: ANSI A117.1, ASME A112.18.1, CSA B 125 Valve Type: Disc
Number of Handles: 2 Ligature Resistant: No
Faucet Operation: Lever Handle Replacement Cartridge Mfr. Model Number: 951764-0070A
Vandal Resistant Features: Vandal Resistant Handles Valve Type - Faucets: Hot/Cold Cartridge
Faucet Body Material: Cast Brass Water Inlet Connection Type: Female NPT
Series: 8350 ADA Compliance: Yes
Faucet Activation: Manual Water Inlet Connection Size: 1/2"
Faucet Type: Service Sink Faucet Max. Mounting Hole Center Distance: 8"
CEC Compliant: Non CEC Compliant Spout Reach: 3-1/2"
Faucet Handle Material: Zinc Alloy Country of Origin (subject to change): Mexico

Description

Update your old or leaky lavatory faucets -- sink faucets, bathtub faucets, and shower faucets — with new bathroom fixtures. Here are some important details for American Standard Utility Sink Faucet. Number Of Holes: 2, Mounting Hole Center To Center: 8".

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of American Standard #8350243.004