Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.1 gpf, Flush Valve, Floor Mount, Elongated, Flush Valve Toilet

  • Zoro #: G0176395
  • Mfr #: 2854111.020
$296.64
  • Material: Vitreous China with EverClean(R)
  • Depth: 27-1/4"
  • Trapway Dia.: 2 1/8 in
See full product details
This item ships free.

American Standard #2854111.020 Specifications

  • Zoro #: G0176395
  • Mfr #: 2854111.020
Material: Vitreous China with EverClean(R) Depth: 27-1/4"
Trapway Dia.: 2 1/8 in Green Certification or Other Recognition: WaterSense Approved
Features: Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Self-Cleaning Brass Piston with Integral Wiper Spring Prevents Clogging and Reduces Maintenance, Piston Valve Remains Closed and Does Not Need to Be Reset After Loss of Water Pressure, Non-Hold Open Handle Provides Automatic Shut Off After Every Flush, Positive Seal Ensures Leak Free Performance, Chloramine Resistant EPDM Seals, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed Bowl Shape: Elongated
Collection: Madera(TM) FloWise(R) Bolt to Seat Front: 18-1/2"
Manufacturers Warranty Length: 5 yr. Mounting Style: Floor
Width: 14" Flush Handle: Oscillating Handle
Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037 Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
With Seat/Without Seat: Without Seat One Piece/Two Piece: One Piece
Item: Flush Valve Toilet Rim Height: 16-1/2"
Height: 16-1/2" Water Surface Area: 10 in x 12 in
Color: White Includes: Inlet Spud, Manual Flush Valve
Flush Valve Type: Exposed Manual Gallons per Flush: 1.1
Flushing Method: Flush Valve Rough-In: 10 in or 12 in
ADA Compliance: Yes Spud Location: Top
Brand and Series: American Standard Madera(TM) FloWise(R) Number of Pieces: Two Piece
Flush Mode: Single Flush Weight Capacity: 1000 lb.
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here are some important details for American Standard Toilet. Color: White, Material: Vitreous China with EverClean(R), Width: 14".

Reviews of American Standard #2854111.020