American Standard
Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2854128.020
Zoro # G0176401
$333.42
24% off
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Explore More Products
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated 215AA.104.020
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White 2257101PL.020
- AMERICAN STANDARD Cadet Pro Round Front 1.28 Gpf Toilet In, 1.28 gpf, Cadet Flushing System, Floor Mount, Round 215DA.104.020
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White 3701.001.020
- AMERICAN STANDARD Compact Cadet 3 Series 2403128020 Elongated Toilet, Elongated Bowl 2403128.02
- AMERICAN STANDARD Cadet 1.1 Gpf Flowise Elongated Pressure, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated 2462.100.020
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen 215AB.104.222
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White 211CA.105.020
- AMERICAN STANDARD Cadet Pro 10" R Tank Lin, 1.28 gpf, Cadet Flushing System, Round, Linen 4188B.104.222
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White 3312001.020
- KOHLER Wellworth Two-Piece Round-Front 1.6 Gpf Toilet 3977-7
- American Standard Toilets