Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.1 gpf, Flush Valve, Floor Mount, Elongated, Flush Valve Toilet
  • Zoro #: G0176377
  • Mfr #: 3461511.020
$455.88
  • Manufacturers Warranty Length: 5 yr.
  • Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037
  • Color: White
See full product details
This item ships free.

American Standard #3461511.020 Specifications

  • Zoro #: G0176377
  • Mfr #: 3461511.020
Manufacturers Warranty Length: 5 yr. Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037
Color: White Collection: Madera(TM) FloWise(R)
Bowl Shape: Elongated Mounting Style: Floor
Width: 14" Material: Vitreous China with EverClean(R)
Green Environmental Attribute: Toilet Uses 1.28 gpf or Less Item: Flush Valve Toilet
One Piece/Two Piece: One Piece Power Source: 6V Lithium Battery
Height: 16-1/2" Includes: Inlet Spud, Selectronic Flush Valve
Depth: 27-1/4" Flush Handle: Sensor with Manual Override
With Seat/Without Seat: Without Seat Rim Height: 16-1/2"
Flush Valve Type: Exposed Battery Sensor Gallons per Flush: 1.1
Trapway Dia.: 2 1/8 in Water Surface Area: 10 in x 12 in
Bolt to Seat Front: 18-1/2" Features: Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Proximity System for Hands Free Operation, Self-Cleaning Piston Helps Prevent Clogging and Reduces Maintenance, Positive Seal Ensures Leak Free Performance, Fully Mechanical Override Button, Range Can Be Adjusted Manually or By Remote Control, Sensor and Electronics are Fully Enclosed, Automatically Flushes After 24 hr. of Non-Use to Maintain Trap Seal, 3 sec. Flush Delay, Battery Life Up to 4 yr. or 200,000 Cycles, Low Battery Indicator, Battery Can Be Changed Without Turning Off Water, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed
Flushing Method: Flush Valve Rough-In: 10 in or 12 in
ADA Compliance: Yes Weight Capacity: 1000 lb.
Flush Mode: Single Flush Brand and Series: American Standard Madera(TM) FloWise(R)
Basic Power Source: Battery Number of Pieces: Two Piece
Spud Location: Top Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Toilet, Mounting Style Floor, One Piece, Bowl Shape Elongated, Gallons per Flush 1.1, Color White, Water Surface Area 10 In. x 12 In., Collection Madera(TM) FloWise(R), Height 16-1/2 In., Width 14 In., Depth 27-1/4 In., Rim Height 16-1/2 In., Flush Handle Sensor with Manual Override, Flush Valve Type Exposed Battery Sensor, Trapway Dia. 2-1/8 In.

Restrictions and Compliance

This item has been restricted from sale in the following states: CO, OR

Reviews of American Standard #3461511.020