Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.1 gpf, Flush Valve, Wall Mount, Elongated, Flush Valve Toilet

  • Zoro #: G0176438
  • Mfr #: 2856111.020
$289.68
  • Collection: Afwall(R) Millennium(TM) FloWise(R)
  • Gallons per Flush: 1.1
  • Width: 14"
See full product details
This item ships free.

American Standard #2856111.020 Specifications

  • Zoro #: G0176438
  • Mfr #: 2856111.020
Collection: Afwall(R) Millennium(TM) FloWise(R) Gallons per Flush: 1.1
Width: 14" Flush Handle: Oscillating Handle
Rim Height: 15" Height: 13-1/8"
Green Certification or Other Recognition: WaterSense Approved Material: Vitreous China with EverClean(R)
Features: Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Self-Cleaning Brass Piston with Integral Wiper Spring Prevents Clogging and Reduces Maintenance, Piston Valve Remains Closed and Does Not Need to Be Reset After Loss of Water Pressure, Non-Hold Open Handle Provides Automatic Shut Off After Every Flush, Positive Seal Ensures Leak Free Performance, Chloramine Resistant EPDM Seals, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed With Seat/Without Seat: Without Seat
Manufacturers Warranty Length: 5 yr. One Piece/Two Piece: One Piece
Flush Valve Type: Exposed Manual Water Surface Area: 10 in x 12 in
Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037 Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
Item: Flush Valve Toilet Depth: 26"
Includes: Inlet Spud, Manual Flush Valve Color: White
Bowl Shape: Elongated Bolt to Seat Front: 18-1/2"
Trapway Dia.: 2 1/8 in Mounting Style: Wall
Rough-In: Wall Hung Flushing Method: Flush Valve
ADA Compliance: Yes Spud Location: Top
Number of Pieces: Two Piece Weight Capacity: 1000 lb.
Brand and Series: American Standard Afwall(R) Millennium(TM) FloWise(R) Flush Mode: Single Flush
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Toilet, Mounting Style Wall, One Piece, Bowl Shape Elongated, Gallons per Flush 1.1, Color White, Water Surface Area 10 In. x 12 In., Collection Afwall(R) Millennium(TM) FloWise(R), Height 13-1/8 In., Width 14 In., Depth 26 In., Rim Height 15 In., Flush Handle Oscillating Handle, Flush Valve Type Exposed Manual, Trapway Dia. 2-1/8 In.

Reviews of American Standard #2856111.020