Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.1 gpf, Flush Valve, Wall Mount, Elongated, Flush Valve Toilet

  • Zoro #: G0176410
  • Mfr #: 3351511.020
$447.59
  • Flush Valve Type: Exposed Battery Sensor
  • Power Source: 6V Lithium Battery
  • Gallons per Flush: 1.1
See full product details
This item ships free.

American Standard #3351511.020 Specifications

  • Zoro #: G0176410
  • Mfr #: 3351511.020
Flush Valve Type: Exposed Battery Sensor Power Source: 6V Lithium Battery
Gallons per Flush: 1.1 Width: 14"
One Piece/Two Piece: One Piece Includes: Inlet Spud, Selectronic Flush Valve
Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037 Depth: 26"
Height: 13-1/8" Item: Flush Valve Toilet
Manufacturers Warranty Length: 5 yr. Rim Height: 15"
Mounting Style: Wall Bowl Shape: Elongated
Bolt to Seat Front: 18-1/2" Flush Handle: Sensor with Manual Override
Color: White With Seat/Without Seat: Without Seat
Green Environmental Attribute: Toilet Uses 1.28 gpf or Less Collection: Afwall(R) Millennium(TM) FloWise(R)
Material: Vitreous China with EverClean(R) Green Certification or Other Recognition: WaterSense Approved
Trapway Dia.: 2 1/8 in Water Surface Area: 10 in x 12 in
Features: Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Proximity System for Hands Free Operation, Self-Cleaning Piston Helps Prevent Clogging and Reduces Maintenance, Positive Seal Ensures Leak Free Performance, Fully Mechanical Override Button, Range Can Be Adjusted Manually or By Remote Control, Sensor and Electronics are Fully Enclosed, Automatically Flushes After 24 hr. of Non-Use to Maintain Trap Seal, 3 sec. Flush Delay, Battery Life Up to 4 yr. or 200,000 Cycles, Low Battery Indicator, Battery Can Be Changed Without Turning Off Water, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed Flushing Method: Flush Valve
Rough-In: Wall Hung ADA Compliance: Yes
Basic Power Source: Battery Brand and Series: American Standard Afwall(R) Millennium(TM) FloWise(R)
Flush Mode: Single Flush Spud Location: Top
Number of Pieces: Two Piece Weight Capacity: 1000 lb.
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Toilet, Mounting Style Wall, One Piece, Bowl Shape Elongated, Gallons per Flush 1.1, Color White, Water Surface Area 10 In. x 12 In., Collection Afwall(R) Millennium(TM) FloWise(R), Height 13-1/8 In., Width 14 In., Depth 26 In., Rim Height 15 In., Flush Handle Sensor with Manual Override, Flush Valve Type Exposed Battery Sensor, Trapway Dia. 2-1/8 In.

Reviews of American Standard #3351511.020