Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.28 gpf, Flush Valve, Wall Mount, Elongated, Flush Valve Toilet
  • Zoro #: G0176429
  • Mfr #: 3351528.020
$427.23
  • Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037
  • Gallons per Flush: 1.28
  • Color: White
See full product details
This item ships free.

American Standard #3351528.020 Specifications

  • Zoro #: G0176429
  • Mfr #: 3351528.020
Standards: ASME A112.19.2/CSA B45.1, ANSI A117.1, ASSE 1037 Gallons per Flush: 1.28
Color: White Depth: 26"
Includes: Inlet Spud, Selectronic Flush Valve Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
Height: 13-1/8" Collection: Afwall(R) Millennium(TM) FloWise(R)
One Piece/Two Piece: One Piece Item: Flush Valve Toilet
Mounting Style: Wall Water Surface Area: 10 in x 12 in
Bowl Shape: Elongated Trapway Dia.: 2 1/8 in
With Seat/Without Seat: Without Seat Bolt to Seat Front: 18-1/2"
Power Source: 6V Lithium Battery Flush Handle: Sensor with Manual Override
Rim Height: 15" Green Certification or Other Recognition: WaterSense Approved
Flush Valve Type: Exposed Battery Sensor Features: Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Proximity System for Hands Free Operation, Self-Cleaning Piston Helps Prevent Clogging and Reduces Maintenance, Positive Seal Ensures Leak Free Performance, Fully Mechanical Override Button, Range Can Be Adjusted Manually or By Remote Control, Sensor and Electronics are Fully Enclosed, Automatically Flushes After 24 hr. of Non-Use to Maintain Trap Seal, 3 sec. Flush Delay, Battery Life Up to 4 yr. or 200,000 Cycles, Low Battery Indicator, Battery Can Be Changed Without Turning Off Water, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed
Material: Vitreous China with EverClean(R) Width: 14"
Manufacturers Warranty Length: 5 yr. Flushing Method: Flush Valve
Rough-In: Wall Hung ADA Compliance: Yes
Brand and Series: American Standard Afwall(R) Millennium(TM) FloWise(R) Number of Pieces: Two Piece
Basic Power Source: Battery Spud Location: Top
Weight Capacity: 1000 lb. Flush Mode: Single Flush
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

While the federal standard for toilets today is 1.6 gpf (gallons per flush), older models may be flushing at a rate of 3-6 gpf, which directly impacts the cost of water being used in your home. This Toilet includes characteristics like: COLOR: White, MATERIAL: Vitreous China with EverClean(R), WIDTH: 14"

Reviews of American Standard #3351528.020