Bathroom Faucet Rigid Spout, Chrome, 3 Holes, Wrist Blade Handle

AMERICAN STANDARD| Zoro #: G2308451| Mfr #: 6530170.002

$140.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308451 Mfr #: 6530170.002
Flow Outlet Type: Pressure Compensating AeratedADA Compliant: Yes
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm or Less
Includes: Mounting Nuts, Supply NutsStandards: ADA; ASME A112.18.1; ANSI A117.1; CSA B 125; NSF 61/Section 9; CA AB 1953
Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. CommercialFlow Outlet Type: Pressure Compensating Aerated
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm or Less
ADA Compliant: YesHandle Material: Metal
Handle Type: Wrist BladeFlow Rate: 1.5 gpm
Overall Height: 6-3/4"Mounting Type: Widespread
Drain Type: NoneNumber of Handles: 2
Replacement Cartridge: Mfr. No. 951764-0070ABody Material: Cast Brass
Number of Holes: 3Mounting Hole Center to Center: 8"
Item: Gooseneck Bathroom FaucetFaucet Operation: Manual
Spout Length: 5"Faucet Spout: Rigid
Connection: 1/2" NPSMValve Type: Ceramic Disc
Finish: ChromeResidential / Commercial: Commercial
Country of Origin (subject to change): Mexico

Product Description

WaterSense Approved

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews