This item is Discontinued.

American Standard H2Option 2Flush Elong 0.92/1.28GPF Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, White 2887.518.020

H2Option 2Flush Elong 0.92/1.28GPF Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, White (Discontinued)

  • Mfr # 2887.518.020
  • Zoro # G0585778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2887.518.020
Zoro #
G0585778
UPC #
791556089563
Country of Origin
United States

Dimensions

Width
15"
Depth
28-3/4"
Manufacturers Warranty Length
Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
0.92/1.28
Material
Vitreous China
Flushing Method
Siphonic Dual Flush
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; CEC; EPA Water Sense CALGreen
Item
H2Option 2Flush Elong 0.92/1.28GPF Toilet
Includes
3706.216 Bowl; 4133A.218 Tank; 4133A.518 Tank With Aquaguard Liner

Description

H2Option 2Flush Elong 0.92/1.28GPF Toile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.