PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hand Held Shower, 4-3/4 In Dia, 2.0 GPM

AMERICAN STANDARD| Zoro #: G2045084| Mfr #: 1660743.002

$55.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features:Type: Water Saving Three FunctionGreen Certification or Other Recognition: WaterSense Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045084 Mfr #: 1660743.002
Features: Type: Water Saving Three Function
Green Certification or Other Recognition: WaterSense ApprovedStandards: ASME A112.18.1, CSA 125.1, Green UPC
Depth (In.): 3-7/8Flow Rate (GPM): 1.5
Green Environmental Attribute: Showerhead Flow Rate 2.0 gpm or LessFace Dia. (In.): 4-3/4
Connection (In.): 1/2 NPSMMaterial of Construction: Metal/Plastic
Max. Flow: 1.5/2.0 GPMHeight (In.): 10-1/8
Width (In.): 4.75Includes: Built-in Pressure Compensating Flow Control Device
Color/Finish: Polished ChromeADA Compliant: No
Country of Origin (subject to change): China

Description

Shower Head Type Handheld, Metal/Plastic, Flow Rate 2.00 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., NPSM, Handheld Shower Head, Finish Chrome, Depth 3-7/8 In., Height 10-1/8 In., Features Water Saving Using 40 Percent Less Water, Three Function Spray w/Turbine Technology, Auto Return Feature, Easy Clean Spray Nozzles, Showerhead Flow Rate 2.0 gpm or Less, Standards ASME A112.18.1, CSA 125.1, Green UPC, Includes Built-in Pressure Compensating Flow Control Device

Reviews