PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hand Held Shower Kit, 4-3/4 In Dia, 2 GPM

AMERICAN STANDARD| Zoro #: G1695617| Mfr #: 1662743.002

$185.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type:Features:Type: Water Saving Three Function
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695617 Mfr #: 1662743.002
Handle Type: Features:
Type: Water Saving Three FunctionGreen Certification or Other Recognition: WaterSense Approved
Standards: ASME A112.18.1, CSA 125, GREEN UPCDepth (In.): 3-3/8
Flow Rate (GPM): 1.5Green Environmental Attribute: Showerhead Flow Rate 2.0 gpm or Less
Face Dia. (In.): 4-3/4Connection (In.): 1/2 NPT
Hose Length (In.): 59Material of Construction: Metal, Plastic
Max. Flow: 2.0 gpmHeight (In.): 23-5/8
Width (In.): 5.00Includes: Three Function Hand Shower, Hose, Wall Supply, Standard Slide Bar
Color/Finish: Polished ChromeADA Compliant: No
Country of Origin (subject to change): China

Description

Shower Head Type Handheld, Metal, Plastic, Flow Rate 2.00 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., NPT, Shower Head Kit, Finish Chrome, Depth 3-3/8 In., Height 23-5/8 In., Width 4-3/4 In., Features Complete Shower System Kit, Water Savings Using 40 Percent Less Water, Three Function Spray w/Turbine Technology, Auto Return Feature, Easy Clean Spray Nozzles, Simple Height Adjustment, Showerhead Flow Rate 2.0 gpm or Less, Standards ASME A112.18.1, CSA 125, GREEN UPC

Reviews