American Standard
HndShwr 1.8Gpm Bn
- Zoro #: G8382013
- Mfr #: 1660.142.295

Tap to zoom
Hover or click to zoom
$101.12
- Includes: Check Valve
- Item: Hand Shower
- Features: Easy clean spray nozzles, Single function full spray pattern, Full spray for coverage of the user
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $101.12
American Standard #1660.142.295 Specifications
- Zoro #: G8382013
- Mfr #: 1660.142.295
- Includes: Check Valve
- Item: Hand Shower
- Features: Easy clean spray nozzles, Single function full spray pattern, Full spray for coverage of the user
- Flow Rate: 1.8 gpm
- ADA Compliant: Yes
- Finish: Brushed Nickel
- Shower Head Type: Hand Held, Single-Function
- Height: 8-7/16"
- Width: 3"
- Depth: 2-1/16"
- Connection: 1/2" NPT
- Standards: ASME A112.18.1, CALGreen, CEC, CSA B125.1
- Face Dia.: 3"
- Country of Origin (subject to change): Mexico
Description
HndShwr 1.8Gpm Bn
Technical Guides
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.