SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Out Spray Kitchen Faucet with Pullout Sprayer, Polished Chrome, 1 Hole, Lever Handle

AMERICAN STANDARD| Zoro #: G1594074| Mfr #: 4205104.002

$130.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: YesFlow Rate: 2.20 gpmFaucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594074 Mfr #: 4205104.002
ADA Compliant: YesFlow Rate: 2.20 gpm
Faucet Operation: ManualMounting Hole Center to Center: Single Hole
Handle Type: LeverFaucet Spout: Pull Out Spray
Flow Outlet Type: AeratedReplacement Cartridge: 2CYX3
Number of Handles: 1Compliance: Lead Free, ADA Compliant
Overall Height: 8-1/8"Includes: Mounting Hardware and Metal Escutcheon
Number of Holes: 1Manufacturers Warranty Length: Limited Lifetime Warranty
Standards: Mounting: Deck
Finish: ChromeSpout Length: 9-1/8"
Connection: 3/8" CompressionValve Type: Ceramic
Body Material: Lead Free Cast BrassCountry of Origin (subject to change): Mexico

Description

Reliant+ Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Faucet Handle Type Lever, Flow Rate 2.20 gpm, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Lead Free Cast Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Mounting Type - Faucet Surface, 3/8 In. Compression Connection, Spout Length 9-1/8 In., Valve Type Ceramic, Finish Chrome, Height 8-1/8 In., Flow Outlet Type - Faucet Aerated, Replacement Cartridge 2CYX3

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews