SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swing Kitchen Faucet, Polished Chrome, 3 Holes, Lever Handle

AMERICAN STANDARD| Zoro #: G0476831| Mfr #: 4175500.002

$81.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: YesFlow Rate: 2.20 gpmFaucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476831 Mfr #: 4175500.002
ADA Compliant: YesFlow Rate: 2.20 gpm
Faucet Operation: ManualMounting Hole Center to Center: 8"
Handle Type: LeverFaucet Spout: Swing
Flow Outlet Type: AeratedReplacement Cartridge: M951471-0070A
Number of Handles: 1Compliance: Lead Free, ADA Compliant
Overall Height: 6-13/16"Includes: Mounting Hardware and Metal Escutcheon
Number of Holes: 3Manufacturers Warranty Length: Limited Lifetime Warranty
Standards: Mounting: Deck
Finish: ChromeSpout Length: 8-1/2"
Connection: 1/2" IPSValve Type: Ceramic
Body Material: Lead Free Cast BrassCountry of Origin (subject to change): Mexico

Description

Kitchen Faucet, Trade Name Reliant Plus, Handle Type Lever, Material of Construction Cast Brass, Faucet Finish Chrome, Spout 8 1/2 In., Spout Arc, Number of Holes 3, Deck Mounting, Mounting Centers 8 In., Connection 1/2 In NPSM In., Flow Rate 2.2 GPM, Replacement Cartridge G1495681, Cartridge Ceramic Disc, Outlet Type 2.2 GPM Standard, Standards ADA, ASME A112.18.1, ANSI A117.1, CSA B 125, NSF 61/Section 9, CA AB 1953, Includes Mounting Nuts, Supply Nuts, and Hose with Escutcheon

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews