- Home
- /
- Plumbing
- /
- Faucets
- /
- Kitchen Faucets & Accessories
- /
- Kitchen Faucets
- /
- Manual, 8" Mount, 3 Hole Straight Kitchen Faucet
Shop Alternate Products
This Product is Discontinued
American Standard
Manual, 8" Mount, 3 Hole Straight Kitchen Faucet (Discontinued)
Mfr # 4205000.002
Zoro # G1419686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Customers Also Purchased
- Brand American Standard
-
MFR #
4205000.002
-
Zoro #
G1419686
- UPC # 012611240409
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Connection Size | 1/2" NPSM |
Height | 7-1/2" |
Overall Height | 7-1/2" |
Spout Length | 9-1/4" |
Water Inlet Connection Size | 1/2" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever |
Item | Straight Kitchen Faucet |
Valve Type | Ceramic |
Mounting Type - Faucet | Deck |
Flow Outlet Type (Faucet) | Aerated |
CEC Compliant | Non CEC Compliant |
Standards | ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1 |
Series | Reliant + |
Flow Outlet Type - Faucet | Aerated |
Connection | 1/2" IPS |
Mounting | Deck |
Replacement Cartridge | 2CYX3 |
Body Material | Lead Free Cast Brass |
Faucet Finish | Chrome |
Includes | Mounting Hardware and Metal Escutcheon |
Compliance | Lead Free, ADA Compliant |
Faucet Type | Kitchen Sink Faucet |
Flow Outlet Type | Aerated |
Faucet Spout | Swing |
ADA Compliance | Yes |
Max. Mounting Hole Center Distance | 8" |
Faucet Activation | Manual |
Temperature Control | Yes |
Faucet Handle Material | Metal |
Water Inlet Connection Type | Male NPSM |
Faucet Body Material | Cast Brass |
Ligature Resistant | No |
Replacement Cartridge Mfr. Model Number | 023529-0070A |
Valve Type - Faucets | Hot/Cold Cartridge |
Outlet Type | Aerator |
Description
Item Straight Kitchen Faucet
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Replacement Parts
- $7.2716% off
- $5.098% off
On page
1 of 1