BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Swing Kitchen Faucet with Side Sprayer, Polished Chrome, 4 Holes, Lever Handle

AMERICAN STANDARD| Zoro #: G1093233| Mfr #: 4205001.002

$129.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: Limited Lifetime WarrantyFaucet Spout: SwingFlow Rate: 2.20 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093233 Mfr #: 4205001.002
Manufacturers Warranty Length: Limited Lifetime WarrantyFaucet Spout: Swing
Flow Rate: 2.20 gpmMounting Hole Center to Center: 8"
ADA Compliant: YesHandle Type: Lever
Item: Reliant+ Kitchen Faucet w/Side SprayOverall Height: 7-1/2"
Flow Outlet Type: AeratedReplacement Cartridge: 2CYX3
Finish: ChromeMounting: Deck
Number of Handles: 1Faucet Operation: Manual
Includes: Side SprayerValve Type: Ceramic
Spout Length: 9-1/4"Number of Holes: 4
Connection: 1/2" IPSCompliance: Lead Free, ADA Compliant
Standards: ANSI A117.1 ASME A112.18.1 CSA B125 NSF 61/Section 9 & Annex GBody Material: Lead Free Cast Brass
Country of Origin (subject to change): Mexico

Description

Reliant+ Kitchen Faucet w/Side Spray, Faucet Operation Manual, Number of Handles 1, Faucet Handle Type Lever, Flow Rate 2.20 gpm, Number of Holes 4, Mounting Hole Center to Center 8 In., Body Material Lead Free Cast Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Mounting Type - Faucet Surface, 1/2 In. IPS Connection, Spout Length 9-1/4 In., Valve Type Ceramic, Finish Chrome, Height 7-1/2 In., Flow Outlet Type - Faucet Aerated, Replacement Cartridge 2CYX3, Includes Side Sprayer

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews